0
1

Plain Washer, Metric, A4 Stainless Steel - DIN 9021


£0.03 Inc VAT (20%)

See 17 Product Variants
£0.03

Description

A4 Stainless Steel.
Outer Diameter 3xD.

Feature Attributes

Surface Treatment:
Plain
Material:
A4 Stainless Steel
Leading Standard:
DIN 9021
Grade:
A4
ISO:
7093
DIN:
9021
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome