Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
PVC Washer Tubing 3mm 1m - 391-1M
By AUTOBAR
Order Code:
ZT3954648S
£4.99
each
Inc VAT (20%)
£623.75 minimum order value
Add to basket
Minimum order quantity: 125.
Get it by
Thu, 19th Dec
In Stock
GBP
623.75
https://www.zoro.co.uk/shop/fasteners/plain-washers/pvc-washer-tubing-3mm-1m-391-1m/p/ZT3954648S
Add to quotation
View all Plain Washers
Description
PVC Washer Tubing 1m x 3mm ID
Specifications
Specifications for PVC Washer Tubing 3mm 1m - 391-1M
Material
PVC
Length
1m
Type
Washer Tubing
Inner Diameter
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome