Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
1/4 Uss Washer - Steel - Hot Dip Galvanised Asme B18.21.1
By Qualfast
Order Code:
ZT3373464S
£0.13
each
Inc VAT (20%)
£13.00 minimum order value
£0.19
31.5% off
Quantity
Price
Discount
1 - 99
£0.13
0%
100 - 499
£0.12
7.5%
500 +
£0.11
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
10-14
working days
Available
GBP
13.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/quarter-uss-washer-steel-hot-dip-galvanised-asme-b18-21-1/p/ZT3373464S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/4 Uss Washer - Steel - Hot Dip Galvanised Asme B18.21.1
Material
Steel
Surface Treatment
Hot Dip Galvanised
For nom. size
1/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome