0
1

Rubber Washers Pack 120 Piece

Order Code: ZT3917676S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Rubber washers for plumbing applications and for use as buffers and packers. Wide range of uses in the home and workplace. Includes (Inner Dia x Outer Dia x Width) : 10 x rubber washer 14.5mm x 24.5mm x 2mm; 20 x rubber washer 11.5mm x 23.5mm x 2mm; 20 x rubber washer 10mm x 19mm x 1.8mm; 30 x rubber washer 6mm x 14mm x 1mm; 40 x rubber washer 5mm x 10mm x 1mm. Handy storage case with compartments.

Specifications for Rubber Washers Pack 120 Piece
  • Product Type
    Washers
  • Material
    Rubber
  • Outer Diameter
    14mm
  • Width
    2mm
  • Inner Diameter
    10mm