Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
3/4 SAE Washer - A4/316 St/Steelasme B18.21.1
By Qualfast
Order Code:
ZT3374887S
£1.63
each
Inc VAT (20%)
£32.60 minimum order value
£2.34
30% off
Quantity
Price
Discount
1 - 19
£1.63
0%
20 - 49
£1.56
4.5%
50 - 99
£1.50
8%
100 - 199
£1.43
12.5%
200 +
£1.37
16%
Add to basket
Minimum order quantity: 20.
Get it in
10-14
working days
Available
GBP
32.60
https://www.zoro.co.uk/shop/fasteners/plain-washers/three-quarter-sae-washer-a4-316-st-steelasme-b18-21-1/p/ZT3374887S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/4 SAE Washer - A4/316 St/Steelasme B18.21.1
For nom. size
3/4in
Material
Stainless Steel
Grade
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome