Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
3/4 Uss Washer - A2 Stainless Steel ASMEB18.21.1
By Qualfast
Order Code:
ZT3373867S
£2.59
each
Inc VAT (20%)
£51.80 minimum order value
£3.79
31.5% off
Quantity
Price
Discount
1 - 19
£2.59
0%
20 - 49
£2.49
4%
50 - 99
£2.38
8%
100 +
£2.28
12%
Add to basket
Minimum order quantity: 20.
Get it in
10-14
working days
Available
GBP
51.80
https://www.zoro.co.uk/shop/fasteners/plain-washers/three-quarter-uss-washer-a2-stainless-steel-asmeb18-21-1/p/ZT3373867S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/4 Uss Washer - A2 Stainless Steel ASMEB18.21.1
For nom. size
3/4in
Grade
A2
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome