Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Washer Compression G3/4IN Zinc Plated Steel
By Cembre
Order Code:
ZT5055467S
Qty of 100 for
£99.00
Inc VAT (20%)
£0.99 each
£129.00
23% off
Quantity
Price
Discount
1 - 9999
£0.99
0%
10000 - 19999
£0.95
4%
20000 - 49999
£0.91
8%
50000 +
£0.87
12%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
99.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/washer-compression-gthree-quarterin-zinc-plated-steel/p/ZT5055467S
Add to quotation
View all Plain Washers
Description
Cembre WASHER COMPRESSION G3/4IN ZINC PLATED STEEL Various Accessories Steel Washers 6010.34
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Washer Compression G3/4IN Zinc Plated Steel
Material
Metal
Inner Diameter
18.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome