Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Washer Compression Pre-Galvanised 11 Zinc Plated Steel
By Cembre
Order Code:
ZT5055567S
Qty of 100 for
£89.00
Inc VAT (20%)
£0.89 each
£122.00
27% off
Quantity
Price
Discount
1 - 9999
£0.89
0%
10000 - 19999
£0.85
4.5%
20000 - 49999
£0.82
8%
50000 +
£0.78
12.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
89.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/washer-compression-pre-galvanised-11-zinc-plated-steel/p/ZT5055567S
Add to quotation
View all Plain Washers
Description
Cembre WASHER COMPRESSION PG11 ZINC PLATED STEEL Various Accessories Steel Washers 6010.11
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Washer Compression Pre-Galvanised 11 Zinc Plated Steel
Inner Diameter
12mm
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome