Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Washer Compression Pre-Galvanised 36 and G1.1/2IN Zinc Plated Steel
By Cembre
Order Code:
ZT5055477S
Qty of 100 for
£203.00
Inc VAT (20%)
£2.03 each
Quantity
Price
Discount
1 - 9999
£2.03
0%
10000 - 19999
£1.95
4%
20000 +
£1.87
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
203.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/washer-compression-pre-galvanised-36-and-g1-halfin-zinc-plated-steel/p/ZT5055477S
Add to quotation
View all Plain Washers
Description
Cembre WASHER COMPRESSION PG36&G1.1/2IN ZINC PLATED STEEL Various Accessories Steel Washers 6010.36
Tags:
#BulkDiscount
Specifications
Specifications for Washer Compression Pre-Galvanised 36 and G1.1/2IN Zinc Plated Steel
Material
Metal
Inner Diameter
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome