Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Washer Compression Pre-Galvanised48 and G2IN Zinc Plated Steel
By Cembre
Order Code:
ZT5055602S
Qty of 100 for
£279.00
Inc VAT (20%)
£2.79 each
Quantity
Price
Discount
1 - 9999
£2.79
0%
10000 +
£2.59
7%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
279.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/washer-compression-pre-galvanised48-and-g2in-zinc-plated-steel/p/ZT5055602S
Add to quotation
View all Plain Washers
Description
Cembre WASHER COMPRESSION PG48&G2IN ZINC PLATED STEEL Various Accessories Steel Washers 6010.48
Tags:
#BulkDiscount
Specifications
Specifications for Washer Compression Pre-Galvanised48 and G2IN Zinc Plated Steel
Inner Diameter
48mm
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome