Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Washer Penny M10 x 25 Steel Zinc Plated
By GET
Order Code:
ZT5025796S
Qty of 100 for
£119.00
Inc VAT (20%)
£1.19 each
£144.00
17% off
Quantity
Price
Discount
1 - 9999
£1.19
0%
10000 - 19999
£1.14
4%
20000 +
£1.09
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
119.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/washer-penny-m10-x-25-steel-zinc-plated/p/ZT5025796S
Add to quotation
View all Plain Washers
Description
GET WASHER PENNY M10X25 STEEL ZINC PLATED Roofing Nuts & Bolts 3750058
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Washer Penny M10 x 25 Steel Zinc Plated
Material
Steel
Thickness
25mm
Inner Diameter
10.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome