Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Washer Penny M8 x 25 Steel Zinc Plated
By GET
Order Code:
ZT5031785S
Qty of 100 for
£183.00
Inc VAT (20%)
£1.83 each
Quantity
Price
Discount
1 - 9999
£1.83
0%
10000 - 19999
£1.76
4%
20000 +
£1.68
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
183.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/washer-penny-m8-x-25-steel-zinc-plated/p/ZT5031785S
Add to quotation
View all Plain Washers
Description
GET WASHER PENNY M8X25 STEEL ZINC PLATED Roofing Nuts & Bolts 3750057
Tags:
#BulkDiscount
Specifications
Specifications for Washer Penny M8 x 25 Steel Zinc Plated
Material
Steel
Thickness
25mm
Inner Diameter
8.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome