Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Washer Tubing 3/16" 3m - 392
By AUTOBAR
Order Code:
ZT3954498S
£6.19
each
Inc VAT (20%)
£216.65 minimum order value
Quantity
Price
Discount
1 - 49
£6.19
0%
50 +
£5.94
4%
Add to basket
Minimum order quantity: 35.
Get it by
Thu, 19th Dec
In Stock
GBP
216.65
https://www.zoro.co.uk/shop/fasteners/plain-washers/washer-tubing-3-16-inch-3m-392/p/ZT3954498S
Add to quotation
View all Plain Washers
Description
PVC Washer Tubing 3m x 4.8mm ID
Tags:
#BulkDiscount
Specifications
Specifications for Washer Tubing 3/16" 3m - 392
Material
PVC
Length
3m
Product Type
Washer Tubing
Inner Diameter
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome