Washer With Special Cover, Length 350mm, Green/White

Order Code: ZT2687784S

£69.99each Inc VAT (20%)
£349.95 minimum order value

Minimum order quantity: 5.

Description

Washer with special cover, length 350 mm, green/white, 5+ items. Supplied = assembled. Width = 95 mm. Length = 350 mm. Product type = washers. Weight = 0.18 kg. Removes coarse dirt. Good cleaning power. Lightweight plastic holder with water wells. Complete window washer with special cover (pad scrubbing surface + standard material) , StripWasher Pad Strip Pac.

Specifications for Washer With Special Cover, Length 350mm, Green/White
  • Supplied
    Assembled
  • Product Type
    Washers
  • Length
    350mm
  • Width
    95mm
  • Weight
    0.18kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome