Washer with Standard Cover, Length 250mm, Green/White

Order Code: ZT2687774S

£54.99each Inc VAT (20%)
£274.95 minimum order value

Minimum order quantity: 5.

Description

Washer with standard cover, length 250 mm, green/white, 5+ items. Supplied = assembled. Width = 110 mm. Length = 250 mm. Product type = washers. Weight = 0.15 kg. Good cleaning power. Easy to wash out. Lightweight plastic holder with water wells. Complete washer with standard cover, StripWasher Original Strip Pac.

Specifications for Washer with Standard Cover, Length 250mm, Green/White
  • Supplied
    Assembled
  • Product Type
    Washers
  • Width
    110mm
  • Length
    250mm
  • Weight
    0.15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome