Washer With Standard Cover, Length 350mm, Green/White

Order Code: ZT2687699S

£59.99each Inc VAT (20%)
£299.95 minimum order value

Minimum order quantity: 5.

Description

Washer with standard cover, length 350 mm, green/white, 5+ items. Supplied = assembled. Width = 95 mm. Length = 350 mm. Product type = washers. Weight = 0.19 kg. Good cleaning power. Easy to wash out. Lightweight plastic holder with water wells. Complete washer with standard cover, StripWasher Original Strip Pac.

Specifications for Washer With Standard Cover, Length 350mm, Green/White
  • Product Type
    Washers
  • Supplied
    Assembled
  • Width
    95mm
  • Length
    350mm
  • Weight
    0.19kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome