Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Plastic Washers
6.4MM Closed Type Cup Washer -Nylon PA (6.6) - Black
By Qualfast
Order Code:
ZT1114322X
Colour
*
Black
For nom. size
*
M6
£0.09
each
Inc VAT (20%)
£2.25 minimum order value
Quantity
Price
Discount
1 - 199
£0.09
0%
200 +
£0.08
11%
Add to basket
Minimum order quantity: 25.
Get it by
Tue, 26th Nov
In Stock
GBP
2.25
https://www.zoro.co.uk/shop/fasteners/plastic-washers/6-4mm-closed-type-cup-washer-nylon-pa-6-6-black/p/ZT1114322X
Add to quotation
Schedule an order and save 5%
View all Plastic Washers
Description
Rosette Closed Washer - Black,
Metric,
Plastic Polyamide - Grade PA.6.6
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome