Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Plastic Washers
Clock Connector Fused Flush 2A White
By Novar ED&S
Order Code:
ZT5097232S
£83.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£83.99
0%
5 +
£80.63
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/fasteners/plastic-washers/clock-connector-fused-flush-2a-white/p/ZT5097232S
Add to quotation
View all Plastic Washers
Description
Novar ED&S CLOCK CONNECTOR FUSED FLUSH 2A WHITE Misc White Plastic (OWA) 995WHI
Tags:
#BulkDiscount
Specifications
Specifications for Clock Connector Fused Flush 2A White
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome