Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Nuts
Rivet Bushes
Bush Blind Entry Polyamide PA6 M20 Black Nylon
By Cembre
Order Code:
ZT5059534S
Qty of 100 for
£129.00
Inc VAT (20%)
£1.29 each
Quantity
Price
Discount
1 - 9999
£1.29
0%
10000 - 19999
£1.24
4%
20000 +
£1.19
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
129.00
https://www.zoro.co.uk/shop/fasteners/rivet-bushes/bush-blind-entry-polyamide-pa6-m20-black-nylon/p/ZT5059534S
Add to quotation
View all Rivet Bushes
Description
Cembre BUSH BLIND ENTRY POLYAMIDE PA6 M20 BLACK NYLON Various Accessories Blind Entry Bushes 1866N
Tags:
#BulkDiscount
Specifications
Specifications for Bush Blind Entry Polyamide PA6 M20 Black Nylon
Thread length
11mm
Colour
Black
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome