Bush Blind Entry Polyamide PA6 Pre-Galvanised13.5 Light Grey Nylon

Bush Blind Entry Polyamide PA6 Pre-Galvanised13.5 Light Grey Nylon

Order Code: ZT5059167SCopy

Qty of 100 for
£429.00 Inc VAT (20%)
£4.29 each
£599.0028% off
QuantityPriceDiscount
1 - 9999£4.290%
10000 +£4.124%

This product must be ordered in multiples of 100

Description

Cembre BUSH BLIND ENTRY POLYAMIDE PA6 PG13.5 LIGHT GREY NYLON Various Accessories Blind Entry Bushes 1702.5

Specifications for Bush Blind Entry Polyamide PA6 Pre-Galvanised13.5 Light Grey Nylon
  • Colour
    Light Grey
  • Material
    Plastic
  • Thread Length
    11mm
  • Thread Connection
    External thread
  • Material Qualifier
    Polyamide (PA)