0
1
2

Blind Rivet Nut - Cylindrical - Open With Hexagon Shank - A2 Stainless Steel - 4OCH30


Select
£84.99 Inc VAT (20%)


See all variants from £84.99

Description

Blind Rivet Nut
Cylindrical
Open With Hexagon Shank
A2 Stainless Steel
4OCH30

Feature Attributes

Product Type:
Blind Rivet Nut Open Hexagon Shank
Surface Treatment:
Plain
Grip range:
0.5 - 3.0 mm
Box Quantity:
1
Material:
A2 Stainless Steel
Grade:
A2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome