0
1
2

Blind Rivet Nut - Metric - A2 Stainless Steel - Reduced Countersunk Open Serrated Shank


Select
£53.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £53.99

Description

Blind Rivet Nut
Metric
A2 Stainless Steel
Reduced Countersunk Open Serrated Shank

See full description

Feature Attributes

Surface Treatment:
Plain
Box Quantity:
1
Material:
A2 Stainless Steel
Product Type:
Blind Rivet Nut Reduced Countersunk Open Shank
Grade:
A2
Material Technical:
A2