0
1
2

Rivet Nut, Metric - A2 Stainless - Blind Low Countersunk Rivet Nut - Open Hexagon Shank


Select
£81.99 Inc VAT (20%)


See all variants from £81.99

Description

Blind Low Countersunk Rivet Nut,
Open Hexagon Shank,
Metric,
A2 Stainless Steel.

See full description

Feature Attributes

Product Type:
Blind Rivet Nut Reduced Countersunk Open Hexagon Shank
Surface Treatment:
Plain
Box Quantity:
1
Material:
A2 Stainless Steel
Grade:
A2