Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
Rivet Nut, Metric - A4 Stainless - Blind Countersunk Rivet Nut - Smooth Shank
By Qualfast
Reset
Clear All
Drill Size
Select
See all variants from
£89.99
Inc VAT (20%)
Up to 8% off
1
Add to basket
Add to quotation
See all variants from
£89.99
Description
Blind Countersunk Rivet Nut,
Smooth Shank,
Metric,
A4 Stainless Steel.
Feature Attributes
Material:
A4 Stainless Steel
Grip range:
1.5 - 4.0 mm
Surface Treatment:
Plain
Box Quantity:
250
Product Type:
Blind Rivet Nut Countersunk Open Shank
Grade:
A2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome