0
1
2

Rivets, Metric - Aluminium Black & BZP (Bright Zinc Plated) - OMNI Dome Blind Rivet


Select
£10.99 Inc VAT (20%)
Up to 15% off


See all variants from £10.99

Description

OMNI - Standard Open Rivets

Feature Attributes

Material:
Aluminium
Box Quantity:
1
Head Shape:
Mushroom Head
Mandrel Material:
Steel
Rivets End:
Open
Surface Treatment:
Black Painted/Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome