0
1

Rivets, Metric - Aluminium BZP (Bright Zinc Plated) - Multi Large Dome Blind Rivet


£13.99 Inc VAT (20%)
Up to 16.5% off

See 6 Product Variants
£13.99

Description

MULTI - Open Rivets With A Large Grip Range

Feature Attributes

Surface Treatment:
Zinc Plated
Material:
Aluminium
Head Shape:
Mushroom Head
Box Quantity:
1
Rivets End:
Open
Mandrel Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome