0
1

Rivets, Metric - Aluminium - Large Dome Blind Rivet


Select
£19.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £19.99

Description

MULTI - Open Rivets With A Large Grip Range

Feature Attributes

Material:
Aluminium
Box Quantity:
1
Head Shape:
Mushroom Head
Rivet Diameter:
4.8mm
Surface Treatment:
Zinc Plated
Mandrel Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome