Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Roof & Front Bolts
Bolt Roofing M6 and NUT 12mm
By GET
Order Code:
ZT5097322S
Qty of 200 for
£218.00
Inc VAT (20%)
£1.09 each
Quantity
Price
Discount
1 - 39999
£1.09
0%
40000 +
£1.05
3.5%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
218.00
https://www.zoro.co.uk/shop/fasteners/roof-and-front-bolts/bolt-roofing-m6-and-nut-12mm/p/ZT5097322S
Add to quotation
View all Roof & Front Bolts
Description
GET BOLT ROOFING M6&NUT 12MM Roofing Nuts & Bolts 3750050
Tags:
#BulkDiscount
Specifications
Specifications for Bolt Roofing M6 and NUT 12mm
Material
Steel
Length
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome