Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Roof & Front Bolts
Bolt Roofing M6 and NUT 50mm
By GET
Order Code:
ZT5104341S
Qty of 100 for
£119.00
Inc VAT (20%)
£1.19 each
Quantity
Price
Discount
1 - 9999
£1.19
0%
10000 - 19999
£1.14
4%
20000 +
£1.09
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
119.00
https://www.zoro.co.uk/shop/fasteners/roof-and-front-bolts/bolt-roofing-m6-and-nut-50mm/p/ZT5104341S
Add to quotation
View all Roof & Front Bolts
Description
GET BOLT ROOFING M6&NUT 50MM Roofing Nuts & Bolts 3750110
Tags:
#BulkDiscount
Specifications
Specifications for Bolt Roofing M6 and NUT 50mm
Material
Steel
Length
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome