Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Roof & Front Bolts
Roofing Bolt and Nut Mushroom Head M6 x 20mm BZP
By Newlec
Order Code:
ZT5092327S
Qty of 200 for
£218.00
Inc VAT (20%)
£1.09 each
Quantity
Price
Discount
1 - 39999
£1.09
0%
40000 +
£1.05
3.5%
200
Add to basket
This product must be ordered in multiples of 200
Get it in
15-17
working days
Available
GBP
218.00
https://www.zoro.co.uk/shop/fasteners/roof-and-front-bolts/roofing-bolt-and-nut-mushroom-head-m6-x-20mm-bzp/p/ZT5092327S
Add to quotation
View all Roof & Front Bolts
Description
Newlec ROOFING BOLT & NUT MUSHROOM HEAD M6 X 20MM BZP Fasteners (NEW2859) NLS4333BN
Tags:
#BulkDiscount
Specifications
Specifications for Roofing Bolt and Nut Mushroom Head M6 x 20mm BZP
Colour
Silver
Material
Metal
Steel
Length
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome