Domed Cover Cap Chrome Coloured No. 6-8 Bag 25 FORPDT5M

Order Code: ZT1283184P

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

These Forgefix Domed Cover Caps are made from hard-wearing polyamide for increased durability. They have a two piece construction with 'click-on' action for speed of installation. APPLICATION Offers a concealed yet aesthetically pleasing finish where screws would normally be bared to the elements or the eye. Used for many sign and sanitary installations as well as cupboard and carcass assembly. Once fitted, the caps are extremely difficult to remove. Domed Cover Cap Chrome Coloured No. 6-8 Bag 25

See full description
Specifications for Domed Cover Cap Chrome Coloured No. 6-8 Bag 25 FORPDT5M
  • Colour
    Chrome
  • Type
    Domed
  • Pack Quantity
    25
  • Max. Size (No.)
    8
  • Cover Type
    Domed
  • Min. Size (No.)
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome