Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Screw Plugs
BSP 1in x 11 HSSG Plug
By V-Coil
Order Code:
ZT5517702S
£89.99
Inc VAT (20%)
£99.99
10% off
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/fasteners/screw-plugs/bsp-1in-x-11-hssg-plug/p/ZT5517702S
Add to quotation
View all Screw Plugs
Description
BSP 1in x 11 HSSG Plug
Tags:
#BulkDiscount
#NewProduct
#ReducedPrice
Specifications
Specifications for BSP 1in x 11 HSSG Plug
Product Type
HSSG Plug
Type
Plug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome