0
1
2
3

Pipe Socket Plugs, Metric - Fine - Parallel - Din 906


£0.39 Inc VAT (20%)
Up to 8% off

See 26 Product Variants
£0.39

Description

Pipe Socket Plugs,
Metric - Fine,
Parallel,
Din 906.

Feature Attributes

Material:
Steel
Thread:
Metric Fine
Driving Features:
Hexagon Socket
System of Measurement:
Metric
Leading Standard:
DIN 908
Surface Treatment:
Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome