Slip Lok - 3/8in End Plug - 92706

Order Code: ZT5405070S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

3/8" Tube Outside Diameter, End Plug, Air Injection Dry Fog System, Brass, Fogco

Specifications for Slip Lok - 3/8in End Plug - 92706
  • Material
    Brass
  • Product Type
    Industrial