Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Sealing Washers
4.8x14mm Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
By Qualfast
Order Code:
ZT3752929S
£0.06
each
Inc VAT (20%)
£60.00 minimum order value
£0.07
14% off
Add to basket
Minimum order quantity: 1000.
Get it in
21-26
working days
Available
GBP
60.00
https://www.zoro.co.uk/shop/fasteners/sealing-washers/4-8x14mm-bonded-sealing-washer-grey-epdm-and-a2-stainless-steel/p/ZT3752929S
Add to quotation
View all Sealing Washers
Description
Bonded sealing washer grey EPDM arched Stainless steel A2
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 4.8x14mm Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
h1
1
h2
2
d2
14
Material Technical
A2
Material
Stainless Steel
d1
4.8
Diameter
4.8mm
D
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome