Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Sealing Washers
5.3x16MM Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
By Qualfast
Order Code:
ZT3752963S
£0.07
each
Inc VAT (20%)
£70.00 minimum order value
£0.08
12.5% off
Quantity
Price
Discount
1 - 4999
£0.07
0%
5000 +
£0.06
14.5%
Add to basket
Minimum order quantity: 1000.
Get it in
21-26
working days
Available
GBP
70.00
https://www.zoro.co.uk/shop/fasteners/sealing-washers/5-3x16mm-bonded-sealing-washer-grey-epdm-and-a2-stainless-steel/p/ZT3752963S
Add to quotation
View all Sealing Washers
Description
Bonded sealing washer grey EPDM arched Stainless steel A2
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 5.3x16MM Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
d2
16
h1
1
Material Technical
A2
d1
5.3
D
5.3mm
Diameter
5.3mm
h2
2
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome