Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Sealing Washers
6.2x16mm Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
By Qualfast
Order Code:
ZT3752951S
£0.07
each
Inc VAT (20%)
£70.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.07
0%
5000 +
£0.06
14.5%
Add to basket
Minimum order quantity: 1000.
Get it in
21-26
working days
Available
GBP
70.00
https://www.zoro.co.uk/shop/fasteners/sealing-washers/6-2x16mm-bonded-sealing-washer-grey-epdm-and-a2-stainless-steel/p/ZT3752951S
Add to quotation
View all Sealing Washers
Description
Bonded sealing washer grey EPDM arched Stainless steel A2
Specifications
Technical Information
Specifications for 6.2x16mm Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
Material Technical
A2
D
6.2mm
Material
Stainless Steel
h2
2
h1
1
d2
16
Diameter
6.2mm
d1
6.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome