Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Sealing Washers
6.5x115mm Roofing/Front Bolt Bzpc/W Elastomer Sealing Washer
By Qualfast
Order Code:
ZT3806925S
£0.53
each
Inc VAT (20%)
£53.00 minimum order value
£0.61
13% off
Quantity
Price
Discount
1 - 99
£0.53
0%
100 - 199
£0.51
4%
200 - 499
£0.49
7.5%
500 +
£0.47
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
21-26
working days
Available
GBP
53.00
https://www.zoro.co.uk/shop/fasteners/sealing-washers/6-5x115mm-roofing-front-bolt-bzpc-w-elastomer-sealing-washer/p/ZT3806925S
Add to quotation
View all Sealing Washers
Description
Roofing / Front Bolt with Sealing Ring,
ST (Self Tapping),
Steel - BZP (bright Zinc Plated).
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 6.5x115mm Roofing/Front Bolt Bzpc/W Elastomer Sealing Washer
Length
115mm
Material
Steel
Surface Treatment
Zinc Plated
System of Measurement
Metric
Thread
Self Tapping Thread
Driving Features
Hexagon
Head Shape
Hexagon Head
Thread Size
6.5
Diameter
6.5mm
L
115mm
Type No.
A
D
6.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome