Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Sealing Washers
6.7x22mm Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
By Qualfast
Order Code:
ZT3752987S
£0.13
each
Inc VAT (20%)
£130.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.13
0%
1000 +
£0.12
7.5%
Add to basket
Minimum order quantity: 1000.
Get it in
11-15
working days
Available
GBP
130.00
https://www.zoro.co.uk/shop/fasteners/sealing-washers/6-7x22mm-bonded-sealing-washer-grey-epdm-and-a2-stainless-steel/p/ZT3752987S
Add to quotation
View all Sealing Washers
Description
Bonded sealing washer grey EPDM arched Stainless steel A2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.7x22mm Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
d2
22
d1
6.7
Material
Stainless Steel
h2
2
Material Technical
A2
D
6.7mm
Diameter
6.7mm
h1
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome