Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Sealing Washers
6.7x29mm Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
By Qualfast
Order Code:
ZT3753018S
£0.17
each
Inc VAT (20%)
£85.00 minimum order value
£0.18
5.5% off
Quantity
Price
Discount
1 - 499
£0.17
0%
500 +
£0.16
6%
Add to basket
Minimum order quantity: 500.
Get it in
21-26
working days
Available
GBP
85.00
https://www.zoro.co.uk/shop/fasteners/sealing-washers/6-7x29mm-bonded-sealing-washer-grey-epdm-and-a2-stainless-steel/p/ZT3753018S
Add to quotation
View all Sealing Washers
Description
Bonded sealing washer grey EPDM arched Stainless steel A2
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 6.7x29mm Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
d2
29
D
6.7mm
Material
Stainless Steel
Material Technical
A2
h2
2
h1
1
d1
6.7
Diameter
6.7mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome