Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Sealing Washers
8.4x16mm Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
By Qualfast
Order Code:
ZT3752990S
£0.08
each
Inc VAT (20%)
£80.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.08
0%
5000 +
£0.07
12.5%
Add to basket
Minimum order quantity: 1000.
Get it in
21-26
working days
Available
GBP
80.00
https://www.zoro.co.uk/shop/fasteners/sealing-washers/8-4x16mm-bonded-sealing-washer-grey-epdm-and-a2-stainless-steel/p/ZT3752990S
Add to quotation
View all Sealing Washers
Description
Bonded sealing washer grey EPDM arched Stainless steel A2
Specifications
Technical Information
Specifications for 8.4x16mm Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
h1
1
d1
8.4
Material Technical
A2
h2
2
d2
16
Material
Stainless Steel
Diameter
8.4mm
D
8.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome