Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Sealing Washers
8.4x25mm Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
By Qualfast
Order Code:
ZT3752965S
£0.14
each
Inc VAT (20%)
£140.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.14
0%
1000 +
£0.13
7%
Add to basket
Minimum order quantity: 1000.
Get it in
21-26
working days
Available
GBP
140.00
https://www.zoro.co.uk/shop/fasteners/sealing-washers/8-4x25mm-bonded-sealing-washer-grey-epdm-and-a2-stainless-steel/p/ZT3752965S
Add to quotation
View all Sealing Washers
Description
Bonded sealing washer grey EPDM arched Stainless steel A2
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8.4x25mm Bonded Sealing Washer Grey EPDM & A2 Stainless Steel
h1
1
d1
8.4
Material Technical
A2
Diameter
8.4mm
d2
25
h2
2
D
8.4mm
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome