Flexible Spill Ring, Reusable, With Transport/Storage Box, Round, Ø450mm, Height 45mm

Order Code: ZT2692339S

£609.99 Inc VAT (20%)


Description

Flexible spill ring, reusable, with transport/storage box, round, 450 mm, height 45 mm. Supplied = assembled. Height = 45 mm. Diameter = 450 mm. Material = polyurethane. Model = universal. Situation = leak prevention, reaction to leaks (emergency) Property = diverting/containing/collecting. Type of leakage = surface leaks, drip leaks, spilling. Application = very heavy duty, can be driven on. Frequency of use = multiple. Place of use = indoor and outdoor use. Product type = flexible seals. Protection from escaping hazardous substances - ideal for refilling jobs on work/laboratory tables, workbenches etc. Robust, reusable - simply clean with soapy water. Resistant against many chemicals, oils and water based liquids. Yellow transport and storage box included. Special plastic bonds perfectly to the surface, flexible and leakproof. Temporary barrier for emergencies and as a preventative measure. Reusable, closed spill ring made of washable, highly adhesive special plastic (polyurethane) Bonds perfectly to the surface, flexible and leakproof. The ring shape makes it ideal for refilling jobs on work/laboratory tables, workbenches etc. - for protection against escaping liquids. Can be cleaned after use with cleaning agent/soap - can be reused immediately. The bottom is self adhesive and creates a leakproof seal The top features a polyester and silicone coating - for stability, tear resistance and easy, convenient use Practical yellow transport and storage box included. EUROKRAFT Exclusive including 2 BASIC Universal absorbent sheets, grey in a yellow transport and storage box. They can absorb up to 2 litres of liquid. Ideal for limiting and containing water hazardous liquids, hazardous substances and chemicals. Prevents hazardous substances from entering the sewerage system. Weather resistant - even to sunlight (contains no plasticisers) For corrosive media or unspecified media, please clarify compatibility beforehand.

See full description
Specifications for Flexible Spill Ring, Reusable, With Transport/Storage Box, Round, Ø450mm, Height 45mm
  • Material
    Polyurethane
  • Product Type
    Flexible Seals
  • Diameter
    450mm
  • Supplied
    Assembled
  • Suitable For
    Surface Leaks, Drip Leaks, Spilling
  • Model
    Universal
  • Frequency of Use
    Multiple
  • Height
    45mm
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome