Lead Seals 8 mm 250 g

Order Code: ZT4130568S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Lead seals, Ø 8 mm, 250 g. Supplied = assembled. Product type = seals. Pack weighing 250 g. Special tool steel.

Specifications for Lead Seals 8 mm 250 g
  • Product Type
    Lead Seals
  • Diameter
    8mm
  • Material
    Special Tool Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome