Sealing Pliers Manual for Size 8 mm

Order Code: ZT4131899S

£359.99 Inc VAT (20%)


Description

Sealing pliers, manual, for size 8 mm. Supplied = assembled. Tensioning type = manual. Sealing = seals. For strap width = 8 mm. For strap type = seals. Width = 130 mm. Product type = lead sealing pliers. For 8 mm lead seals. Special tool steel.

Specifications for Sealing Pliers Manual for Size 8 mm
  • Product Type
    Lead Sealing Pliers
  • Material
    Special Tool Steel
  • Width
    130mm
  • Tensioning Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome