Sealing Plug, Conical, Flexible, 120 - 180mm

Order Code: ZT2726992S

£499.99 Inc VAT (20%)
£519.993.5% off


Description

Sealing plug, conical, flexible, 120 - 180 mm. Supplied = assembled. Diameter = 120 - 180 mm. Material = polyurethane. Model = universal. Situation = leak prevention, reaction to leaks (emergency) Property = diverting/containing/collecting. Type of leakage = drip leaks. Application = very heavy duty. Frequency of use = multiple. Place of use = indoor and outdoor use. Product type = flexible seals. Polyurethane sealing plug for the quick and secure sealing of drains and pipes. Also suitable for plugging small holes in drums and containers. The plugs are conical and the soft material automatically adapts to the rim of the opening. Helps prevent severe damage to the environmental, reduces cleaning and disposal costs. Compatible with most oils, as well as a multitude of water-based industrial chemicals. Can be easily cleaned with soap and water for reuse.

See full description
Specifications for Sealing Plug, Conical, Flexible, 120 - 180mm
  • Material
    Polyurethane
  • Product Type
    Flexible Seals
  • Diameter
    120 - 180mm
  • Suitable For
    Drip Leaks
  • Supplied
    Assembled
  • Frequency of Use
    Multiple
  • Model
    Universal
  • Applications
    Indoor and Outdoor Use
    Very Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome