Sealing Ring For Screw On Lid, Ø120mm, For Round Drum

Order Code: ZT2736630S

Qty of 3 for
£47.97 Inc VAT (20%)
£15.99 each
QuantityPriceDiscount
1 - 14£15.990%
15 - 29£15.354%
30 - 59£14.718%
60 +£14.0712%

This product must be ordered in multiples of 3

Description

Sealing ring for screw on lid, 120 mm, 3+ items, for round drum. Supplied = assembled. Category = drums and tanks. Product type = accessories. Material = rubber. Colour = beige. Height = 2 mm. Diameter = 120 mm.

Specifications for Sealing Ring For Screw On Lid, Ø120mm, For Round Drum
  • Material
    Rubber
  • Product Type
    Accessories
  • Colour
    Beige
  • Supplied
    Assembled
  • Diameter
    120mm
  • Height
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome