Sealing Tongs For Seals, Manual, For Size 9 - 10mm

Order Code: ZT2719458S

£309.99 Inc VAT (20%)


Description

Sealing tongs for seals, manual, for size 9 - 10 mm. Supplied = assembled. Product type = sealing tongs. Tensioning type = manual. Sealing = seals. For strap width = 9 - 10 mm. For strap type = seals. Width = 150 mm. Lead sealing pliers - easy closure of seals with a neutral punch. For plastic, aluminium and lead seals with a width of 9 - 10 mm.

See full description
Specifications for Sealing Tongs For Seals, Manual, For Size 9 - 10mm
  • Product Type
    Sealing Tongs
  • Supplied
    Assembled
  • Sealing
    Seals
  • Width
    150mm
  • For Strap Width
    9 - 10mm
  • For Strap Type
    Seals
  • Tensioning Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome