Vee Ring - V-007S - Pack of 50

Vee Ring - V-007S - Pack of 50

Order Code: ZT5670858SCopy

£75.99 Inc VAT (20%)


Description

Specifications: Brand OILSEAL MPN V007S ID - Inner Diameter 6mm OD - Outer Diameter 10mm Thickness 5.2mm Style Vee Ring Weight (kg) 0.002

Specifications for Vee Ring - V-007S - Pack of 50
  • Thickness
    5.2mm
  • Inner Diameter
    6mm
  • Outer Diameter
    10mm