Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Self Drilling Screws
4.5 x 20mm Cavity Fixing Screw Self Drilling Steel
By Newlec
Order Code:
ZT5092879S
Qty of 25 for
£29.75
Inc VAT (20%)
£1.19 each
Quantity
Price
Discount
1 - 1249
£1.19
0%
1250 - 2499
£1.14
4%
2500 - 4999
£1.09
8.5%
5000 +
£1.05
12%
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
29.75
https://www.zoro.co.uk/shop/fasteners/self-drilling-screws/4-5-x-20mm-cavity-fixing-screw-self-drilling-steel/p/ZT5092879S
Add to quotation
View all Self Drilling Screws
Description
Newlec 4.5X20MM CAVITY FIXING SCREW SELF DRILLING STEEL Fasteners (NEW2611) NLMSD4N
Tags:
#BulkDiscount
Specifications
Specifications for 4.5 x 20mm Cavity Fixing Screw Self Drilling Steel
Colour
Silver
Width
4.5mm
Length
20mm
Diameter
4.5mm
Material
Metal
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome